ANSELL ALPHATEC 09-928 CHEMICAL NEOPRENE GLOVES 3121B 10 XL
AlphaTec 09928
See technical informationSee documentsReferences
Ansell:09-928-10
Rubix:394A3274
Manufacturer :9928100





Documents
Product details : ANSELL ALPHATEC 09-928 CHEMICAL NEOPRENE GLOVES 3121B 10 XL
- In environments where mechanical risks are combined with chemical exposure, the comprehensive all-round range of robust Neoprene 09-series gloves provide an optimal defence against oils, acids, caustics, alcohols and many solvents incorporating a good resistance to all mechanical hazards.
Top-of-the-range neoprene delivering excellent wide-ranging chemical protection.
Strengths
- Smooth finish neoprene coated glove with cotton jersey liner
- Comfortable anatomical glove shape which follows the contours of the hand at rest. Improves dexterity and reduces hand fatigue
- Smooth finish offering excellent broad-spectrum chemical resistance, while also featuring the cotton lining that enhances puncture and snag resistance
- Length of 450 mm for a protection up-to the elbow
Applications
Foundry operations|Handling materials with sharp or rough edges|Extruding, bending and punching shapes|Processing sheets, coils, tubes |Fabricating metal parts, glass sheets|Unexpected leakages spills or other releases
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Length | 450 mm |
| Chemical protection value | aklmpt |
| Main material | neoprene |
| ESD | no |
| Packaging | 12 pairs bag;3 bags carton |
| Colour | black |
| Thickness | 1.83 mm |
| Cuff style | gauntlet |
| Usage environment | oily or greasy |
| Material | neoprene (coating) |
Show UNSPSC/ECL@SS
£ 22.88 excl. VAT
/ Each
£ 27.46 incl. VAT
- Usually arrives within 14 working days