POLYCO P713 VYCLEAR 35CM CLEAR PVC GLOVES 4121X CLEAR SIZE 10 PK1

Reusable Gloves

See technical informationSee documents
References
Polyco Healthline:JW-P713-10
Rubix:117A1554
brand logo
Technical specifications
Size10
Chemical protection valueaklmpst
Main materialpvc
See all Specifications
Documents

Product details : POLYCO P713 VYCLEAR 35CM CLEAR PVC GLOVES 4121X CLEAR SIZE 10 PK1


Strengths

•Protection: Offers protection against a variety of chemicals including hydrocarbons and certain solvents
Durable: Achieves maximum score for abrasion resistance as defined by European Standard EN388
Comfort: Cotton interlock knitted liner provides a high level of comfort
Grip: Granular finish for improved grip levels

Applications

Engineering and Manufacturing;Waste Management and Local authority

Technical specifications


Attributes
Size10
Chemical protection valueaklmpst
Main materialpvc
Packaging10 pairs polybag;50 pair case
Colourwhite
Materialpvc
Show UNSPSC/ECL@SS
£ 5.89 excl. VAT
/ Each
£ 7.07 incl. VAT
  • In stock: Next day delivery