GISS 861587 POLYPROP DISPOSABLE COVERALL HOODED BLUE SIZE XL
Disposable polypropylene coverall with hood
See technical informationSee documentsReferences
Superseded Ref:8779892
GISS:861587
Rubix:200A3762
EAN:3660338163524

Documents
Product details : GISS 861587 POLYPROP DISPOSABLE COVERALL HOODED BLUE SIZE XL
40 g/m² polypropylene non-woven coverall, available in white and dark blue, and in collar version or latex-free elasticated hood
All models have zip closing and latex-free elasticated wrists, waist and ankles
Individual bag
Strengths
The solution for protection against dirt or minor hazards
Technical specifications
Attributes
| Size | xl |
|---|---|
| Main material | polypropylene |
| Colour | navy |
| Category | 1 |
| Material | polypropylene |
Show UNSPSC/ECL@SS
£ 5.02 excl. VAT
/ Each
£ 6.02 incl. VAT
- In stock: Next day delivery
