CLIMB-IT AAD03SR DOMED FEET STEPS WITH ANTI-SLIP TREAD - 3 TREAD
Domed Feet Steps with Anti-Slip Tread
See technical informationSee documentsReferences
Climb-It:AAD03SR
Rubix:261A3440

Documents
Product details : CLIMB-IT AAD03SR DOMED FEET STEPS WITH ANTI-SLIP TREAD - 3 TREAD
Manufacted from durable blue painted strong tubular stels with 4 domed feet spring load castors
These steps easily glide across floors &amp engage or disengage depending on whether or nto weight is applied
Anti-slip or punched steel treads (180D x 380Wmm) & platforms (400D x 380Wmm) ensure secure grip
Kick board to support the users safety
Load Capacity: 150kg
These steps easily glide across floors &amp engage or disengage depending on whether or nto weight is applied
Anti-slip or punched steel treads (180D x 380Wmm) & platforms (400D x 380Wmm) ensure secure grip
Kick board to support the users safety
Load Capacity: 150kg
H x W x D mm 1420 x 575 x 820
no. of treads 3
Platform height 770mm
Technical specifications
Attributes
| Platform height | 770 m |
|---|---|
| Number of rungs | 3 |
| Type | safety steps |
| Weight | 13 kg |
Show UNSPSC/ECL@SS
£ 433.84 excl. VAT
/ Each
£ 520.61 incl. VAT
- Delivery usually within ( 16 ) days






