CLIMB-IT AHWS06GY WAREHOUSE STEPS - 6 TREAD 2455 X 800 X 1450 GREY


Warehouse Safety Steps

References
climb-it:AHWS06GY
rubix:261A3514
brand logo
brand logo
Technical specifications
Platform height1500 m
Number of levels6
Typesafety steps

Product details : CLIMB-IT AHWS06GY WAREHOUSE STEPS - 6 TREAD 2455 X 800 X 1450 GREY


2 people needed to offload (3-7 treads)
3 people needed to offload (8-11 treads)
Forklift or 4 people needed to offload (12-15 treads)
Manufactured from durable painted strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (200D x 610Wmm) & platforms (600D x 610Wmm) ensure secure grip
Kick board to support the users safety
Box section base gives extra strength & stability
Load Capacity: 150kg
H x W x D = 2455 x 800 x 1450mm
no. of treads = 6
Load Capacity = 150kg
platform height = 1500mm

Technical specifications


Attributes
Platform height1500 m
Number of levels6
Typesafety steps
Show UNSPSC/ECL@SS
£ 1,171.92 excl. VAT
/ Each
£ 1,406.30 incl. VAT
  • Usually arrives within 14 working days