SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 10X180 0603410 180
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC10X180PFA4-70
Rubix:269A0896
Manufacturer :0603410 180
EAN:4043377049148


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 180 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 10X180 0603410 180
Mushroom head square neck bolts A4-70 10X180 DIN 603
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 180 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 603 |
| Metrical diameter | m10 |
| Type of imprint | square |
| Quality Grade | a4-70 |
| Type of threading | metric |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 38.03 excl. VAT
/ 25 pieces
£ 45.64 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
180 mm