SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 10X35/35 0603210 35/35
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC10X35EFA2-70
Rubix:269A0915
Manufacturer :0603210 35/35
EAN:4043377047557


Technical specifications
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 603 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 10X35/35 0603210 35/35
Mushroom head square neck bolts A2-70 10X35/35 DIN 603
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 603 |
| Metrical diameter | M10 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-70 |
| Threading diameter | 10 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 16.40 excl. VAT
/ 100 pieces
£ 19.68 incl. VAT
- Usually arrives within 14 working days
Length
35 mm