SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-50 16X90 0603416 90
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC16X90PFA4-50
Rubix:269A1090
Manufacturer :0603416 90
EAN:4043377049667


Technical specifications
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-50 16X90 0603416 90
Mushroom head square neck bolts A4-50 16X90 DIN 603
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
| Metrical diameter | M16 |
| Type of imprint | square |
| Quality Grade | A4-50 |
| Threading diameter | 16 mm |
| Type of threading | metric |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 71.21 excl. VAT
/ 25 pieces
£ 85.45 incl. VAT
- Usually arrives within 14 working days
Length
90 mm