SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 5X12 060325 12
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC5X12EFA2-70
Rubix:269A1097
Manufacturer :060325 12
EAN:4043377048264


Technical specifications
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 603 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 5X12 060325 12
Mushroom head square neck bolts A2-70 5X12 DIN 603
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 603 |
| Metrical diameter | M5 |
| Type of imprint | square |
| Quality Grade | A2-70 |
| Threading diameter | 5 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 17.50 excl. VAT
/ 500 pieces
£ 21.00 incl. VAT
- Usually arrives within 14 working days
Length
12 mm