SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 6X150/150 060346 150/150
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC6X150EFA4-70
Rubix:269A1175
Manufacturer :060346 150/150
EAN:4043377310392


Technical specifications
| Length | 150 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 6X150/150 060346 150/150
Mushroom head square neck bolts A4-70 6X150/150 DIN 603
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
| Metrical diameter | M6 |
| Type of imprint | square |
| Quality Grade | A4-70 |
| Threading diameter | 6 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 90.74 excl. VAT
/ 100 pieces
£ 108.89 incl. VAT
- Usually arrives within 14 working days
Length
150 mm