SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 6X75/75 060346 75/75
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC6X75EFA4-70
Rubix:269A1220
Manufacturer :060346 75/75
EAN:4043377049964


Technical specifications
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 6X75/75 060346 75/75
Mushroom head square neck bolts A4-70 6X75/75 DIN 603
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
| Metrical diameter | M6 |
| Type of imprint | square |
| Quality Grade | A4-70 |
| Threading diameter | 6 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.33 excl. VAT
/ 100 pieces
£ 23.20 incl. VAT
- Usually arrives within 14 working days
Length
75 mm