PROTEUS E32TN EURO RANGE 32A TP&N SWITCH DISCONNECTOR (H)195 MM X (W)2
Euro Switchgear Range
See technical informationSee documentsReferences
Proteus Switchgear:E32TN
Rubix:234A8463
Documents
Product details : PROTEUS E32TN EURO RANGE 32A TP&N SWITCH DISCONNECTOR (H)195 MM X (W)2
Euro Range 32A Tp&N Switch Disconnector (H)195 mm x (W)235 mm x (D)125 mm
Technical specifications
Attributes
| Voltage | 230/400 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 132.24 excl. VAT
/ Each
£ 158.69 incl. VAT
- Delivery usually within ( 3 ) days

