Search by reference, by article, by brand, by keyword
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,388)
Mechanical Power Transmission
(110,879)
Fluid Transmission & Flow Technology
(101,361)
Tools & Metrology
(32,682)
Protection, Safety & Hygiene
(55,474)
Equipment
(10,024)
Fasteners, Adhesives & Tapes
(17,691)
Maintenance & Repairs
(5,529)
Welding
(1,007)
New Products
Lubricants
(934)
Paints and Fittings
(417)
Brushes
(386)
Cleaning
(11)
Miscellaneous maintenance
(302)
Electrics, electronics and lighting
(3,479)
See Maintenance & Repairs
Electrics and lighting
(3,049)
See Electrics, electronics and lighting
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
SIEMENS NEOZED FUSE 35A 5SE2335
SIEMENS NEOZED FUSE 35A 5SE2335
Neozed fuse
See technical information
References
Siemens:
5SE2335
Rubix:
201A1508
EAN:
4001869005997
Product details : SIEMENS NEOZED FUSE 35A 5SE2335
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
3.38
excl. VAT
/
Each
£
4.06
incl. VAT
Delivery usually within (
7
) days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
SCHNEIDER OVERLOAD RELAY LRD10-034679
PROTEUS 31020/3 20 AMP TRIPLE POLE MCB C CURVE 10KA (H)84 MM X (W)52.5
LAWSON FUSE LINK TIA10
MOELLER CIRCUIT BREAKER PKZM0-1.6
LAWSON FUSES ME100 100A HRC FUSE (L)57 MM X (DIA)22.23 MM
LAWSONLFN10G16 LOW VOLTAGE FUSE-LINKS CYLINDRICAL
BUSSMANN FUSE TIA16
MCG 6A1PB6 6A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MM
BUSSMANN BK1/C180-2A 2AMP FUSE
PROTEUS SPD/T23 SURGE PROTECTION DEVICE - T2 - 15KA (H)86 MM X (W)18 M
PROTEUS SF100/80 100A SP&N SWITCH. 80A HRC FUSE (H)307 MM X (W)192 MM
PROTEUS BM1 BLANKING MODULE (W)17.5 MM
SCHNEIDER MOTOR CIRCUITBREAKER GV2ME10
PROTEUS XL20CR 20 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM X
BUSSMANN TDC180-5A 5A FUSE