Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
SCHNEIDER CIRCUIT BREAKER A9F54316
SCHNEIDER CIRCUIT BREAKER A9F54316
Acti9 Miniature Circuit Breaker
References
schneider electric:
A9F54316
rubix:
153A0625
Technical specifications
Voltage
440
V
Amperage
16
A
Product details
Technical specifications
Product details : SCHNEIDER CIRCUIT BREAKER A9F54316
MCBs are electromechanical devices that are designed to protect an electric circuit from over-current. Miniature Circuit Breakers by Schneider meets all the latest International standards, to be be used in domestic, industrial & commercial purposes.
Technical specifications
Attributes
Voltage
440
V
Amperage
16
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.01
excl. VAT
/
Each
£
150.01
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
LAWSON FUSES TIA6 6A HRC FUSE (L)86 MM X (DIA)22 MM
BUSSMANN FUSE NIT6A
MCG 6A2P30BSMM 6A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (W)
PROTEUS XL40CR 40 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM X
LAWSON FUSES NS32 32A HRC FUSE (L)62 MM X (DIA)14.3 MM
PROTEUS E63TN EURO RANGE 63A TP&N SWITCH DISCONNECTOR (H)383 MM X (W)2
NIGLON F3 3A PLUG TOP FUSE PACK OF 10
BUSSMANN FUSE 3AMP C180-3A
SCHNEIDER OVERLOAD RELAY 7-10A LRD14
SCHNEIDER 6AMP CIRCUIT BREAKER 230V EZ9F16106
LAWSON FUSES TIA32M50 32A MOTOR RATED HRC FUSE (L)86 MM X (DIA)22 MM
MCG DL2-13 OVERLOAD RELAY 9A TO 13A (H)47 MM X (W)44 MM X (D)90 MM
SCHNEIDER ELECTRIC SE10C106 6A 1P KQ MCB 10KA TYPEC 5-10IN
F4P (FIRST FOR PERFORMANCE) F4P13APTF 13 AMP PLUG TOP FUSES (L)25.5 MM
SCHNEIDER SE10C316 3P 16A MCB C TYPE