Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC CP95SDB32-160 AIR CYLINDER
SMC CP95SDB32-160 AIR CYLINDER
Double Acting Cylinder with Single Rod
References
smc:
CP95SDB32-160
rubix:
110A0109
manufacturer :
00025297
Technical specifications
Cylinder diameter
32
mm
Cylinder stroke
160
mm
Type
Cylinder
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CP95SDB32-160 AIR CYLINDER
Technical specifications
Attributes
Cylinder diameter
32
mm
Cylinder stroke
160
mm
Type
Cylinder
Min. temperature
-10
°C
Max. temperature
70
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.37
excl. VAT
/
Each
£
102.44
incl. VAT
Delivery usually within (
24
) days
Add to cart
Check our products from related categories
SMC CXSL32-60 DUAL ROD CYLINDER
SMC JMGPM80TF-100 DUAL ROD CYLINDER
AVENTICS 0822061405
SMC C96SDB125-650 ISO 15552 CYLINDER
SMC CG5EA50TFSV-250 STAINLESS STEEL CYLINDER
SMC C85KN8-60 NON-ROTATING ISO 6432 CYLINDER
MECALINE 879527 ROUNDLINE CYLINDER 25MM DIA/BORE STROKE 80MM
SMC MDUB63TF-200DMZ PLATE CYLINDER
SMC CDG1BA80-250Z-XC6 AIR CYLINDER
SMC CDG5EA80TFSR-100 STAINLESS STEEL CYLINDER
SMC C96SDB100-80 ISO CYLINDER
SMC CDM2E40TF-125Z AIR CYLINDER
SMC C85WE20-40C ISO 6432 DOUBLE ROD CYLINDER
AVENTICS R480041452
SMC CDG1DN20-75Z ROUND AIR CYLINDER