Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859293 DOUBLE BANJO 8/6-1/2
MECALINE 859293 DOUBLE BANJO 8/6-1/2
DOUBLE BANJO BODY PUSH-ON FITTING
References
mecaline:
859293
rubix:
216A2254
ean:
3660338143151
Technical specifications
Connecting diameter
1/2 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859293 DOUBLE BANJO 8/6-1/2
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
1/2 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.86
excl. VAT
/
Each
£
8.23
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 859409 STRAIGHT FEMALE FITTING 6-1/4
MECALINE 859513 MALE ELBOW 8-R1/4IN
MECALINE NUT 10 859042
SMC L08-03 FITTING
MECALINE 858583 NON ORIENTABLE ELBOW 4X2 7-R1/8IN
MECALINE MALE ELBOW 14-R1/2IN859522
SMC DHF08-02 FITTING
SMC KFG2L0425-01S INSERT FITTING
MECALINE 859418 STRAIGHT FEMALE FITTING 15-1/2
MECALINE 859115 MALE STRAIGHT FITTING 8/6-G1/2IN
MECALINE 859189 FEMALE STRAIGHT FITTING WITH SPRING 9/6-G1/8IN
MECALINE 859268 SINGLE BANJO 6/4-M5
SMC KFV08N-01-X2 INSERT FITTING
MECALINE MALE FITTING WITH SPIRAL 10/8-R1/4IN
SMC KFL10N-02 FITTING