Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859189 FEMALE STRAIGHT FITTING WITH SPRING 9/6-G1/8IN
MECALINE 859189 FEMALE STRAIGHT FITTING WITH SPRING 9/6-G1/8IN
SWIVEL FEMALE STRAIGHT PUSH-ON FITTING WITH SPRING
References
mecaline:
859189
rubix:
216A2597
ean:
3660338142215
Technical specifications
Connecting diameter
1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859189 FEMALE STRAIGHT FITTING WITH SPRING 9/6-G1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.57
excl. VAT
/
Each
£
4.28
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 869361 NON-ORIENTABLE STRAIGHT MALE FITTING 10X8 R3/8IN
MECALINE 859427 BANJO FITTING 8-G 3/8IN
SMC KFH04-01 FITTING
MECALINE 859493 FEMALE TEE FITTING 15-1/2
MECALINE 859260 CORPS SIMPLE P/BANJO 4/2 7-1/8
SMC KFG2V0604-02S INSERT FITTING
SMC KFG2H1008-03S INSERT FITTING
MECALINE 859300 DOUBLE BANJO 15/12 5-1/2
MECALINE 859453 TEE FITTING 8 R1/4IN
MECALINE 859524 MALE ELBOW 16-R1/2IN
MECALINE 869397 STRAIGHT MALE FITTING 8- R3/8IN
MECALINE 858688 NUT 15
MECALINE 859246 MALE ORIENTABLE TEE 10/8-G1/8IN
MECALINE 859125 METRIC MALE STRAIGHT FITTING 4/2 7-M6
MECALINE 859545 FEMALE ELBOW 18-R3/4IN