Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE MALE ELBOW 14-R1/2IN859522
MECALINE MALE ELBOW 14-R1/2IN859522
MALE TAPER ELBOW BRASS COMPRESSION FITTING
References
mecaline:
859522
rubix:
214A5364
ean:
3660338145230
Technical specifications
Connecting diameter
R1/2 ''
Material
Brass
Connecting diameter 2
14 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE ELBOW 14-R1/2IN859522
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
R1/2 ''
Material
Brass
Connecting diameter 2
14 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.87
excl. VAT
/
Each
£
11.84
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 859656 REDUCER 10-8
MECALINE 859157 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4-G1/4IN
MECALINE 859183 FEMALE STRAIGHT FITTING 10/8-G1/2IN
MECALINE STRAIGHT MALE 4-G1/8IN859589
MECALINE 859178 FEMALE STRAIGHT FITTING 8/6-G1/4IN
SMC KFG2L1075-04S INSERT FITTING
MECALINE STRAIGHT MALE 10-G3/8IN859596
MECALINE 858903 NUT 4/2 7-M6X0 5
NORGREN 36050104 TUB SLEEVE UNIVERSAL
SMC H10-03 FITTING
MECALINE 858906 NUT 6/4-M8X0 75
MECALINE 859543 FEMALE ELBOW 16-R1/2IN
MECALINE 859658 REDUCER 14-12
MECALINE 869401 STRAIGHT MALE FITTING 12-R1/2IN
MECALINE 859147 ORIENTABLE FITTING WITH SPRING FOR HOSE 6/4 R1/8IN