MECALINE MALE FITTING WITH SPIRAL 10/8-R1/4IN
MALE PARALLEL STRAIGHT PUSH-ON FITTING
See technical informationReferences
Mecaline:858680
Rubix:214A5325
EAN:3660338137501

Product details : MECALINE MALE FITTING WITH SPIRAL 10/8-R1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | g1/4 '' |
|---|---|
| Connecting diameter 2 | 10 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 5.76 excl. VAT
/ Each
£ 6.91 incl. VAT
- In stock: Next day delivery
