Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859418 STRAIGHT FEMALE FITTING 15-1/2
MECALINE 859418 STRAIGHT FEMALE FITTING 15-1/2
FEMALE STRAIGHT COMPRESSION FITTING
References
mecaline:
859418
rubix:
216A2688
ean:
3660338144271
Technical specifications
Connecting diameter
G1/2 ''
Material
Nickel-plated brass body
Connecting diameter 2
15 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859418 STRAIGHT FEMALE FITTING 15-1/2
Body and nut of nickel-plated brass, with brass ring. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
Connecting diameter
G1/2 ''
Material
Nickel-plated brass body
Connecting diameter 2
15 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
8.66
excl. VAT
/
Each
Ā£
10.39
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
MECALINE 734343 MALE TEE 8X6 R1/4IN
MECALINE 859262 SINGLE BANJO 4/2 7-M6
MECALINE 859622 FEMALE STRAIGHT FITTING 22-3/4
MECALINE 869397 STRAIGHT MALE FITTING 8- R3/8IN
MECALINE MALE FITTING WITH SPIRAL 8/6-R1/8IN
MECALINE 859466 TEE FITTING 18 R3/4IN
MECALINE 859288 DOUBLE BANJO 6/4-3/8
MECALINE 9241921 MALE ELBOW 4-R1/8IN859509
MECALINE MALE ELBOW 10-R3/8IN859516
SMC KFG2H1008-04S INSERT FITTING
MECALINE 859093 ORIENTABLE STRAIGHT MALE FITTING10/8-R1/4IN
ASCONUMAT REGULATOR G1/8 FLOW 34602152
MECALINE 859428 BANJO FITTING 10-G 1/4IN
MECALINE 859462 TEE FITTING 14 R1/2IN
MECALINE 869668 NUT 6