Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859297 DOUBLE BANJO 10/8-1/2
MECALINE 859297 DOUBLE BANJO 10/8-1/2
DOUBLE BANJO BODY PUSH-ON FITTING
References
mecaline:
859297
rubix:
216A2240
ean:
3660338143199
Technical specifications
Connecting diameter
1/2 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859297 DOUBLE BANJO 10/8-1/2
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
1/2 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.22
excl. VAT
/
Each
£
9.86
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 859616 FEMALE STRAIGHT FITTING 14-1/2
MECALINE 859712 CAPTIVE POLYAMIDE SEAL 3/4
SMC KFV08N-01-X2 INSERT FITTING
SMC KFH10N-02-X2 INSERT FITTING
SMC KFV12N-02-X2 INSERT FITTING
MECALINE 858586 NON ORIENTABLE ELBOW 8X6 - 8X6-R1/2IN
MECALINE 869376 NON ORIENTABLE ELBOW 8X6-R1/4IN
SMC KFG2L1008-04S INSERT FITTING
MECALINE 858688 NUT 15
SMC KFL10N-02 FITTING
MECALINE 858617 ELBOW FITTING 16-R1/2IN
SMC KFH12N-04 MALE CONN INSERT FITTING
MECALINE 859538 FEMALE ELBOW 12-R1/4IN
MECALINE 859099 ORIENTABLE STRAIGHT FITTING 8/6-R1/8IN
MECALINE 859263 SINGLE BANJO 5/3-1/8