Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
SMC KFH10N-02-X2 INSERT FITTING
SMC KFH10N-02-X2 INSERT FITTING
KFH Male Connector
References
smc:
KFH10N-02-X2
rubix:
116A8835
manufacturer :
00491877
Technical specifications
Material
Brass
Connecting diameter 2
10 mm
Product details
Technical specifications
Product details : SMC KFH10N-02-X2 INSERT FITTING
Suitable for use with nylon, soft nylon and urethane tubing
Large retaining force
Low tightening torque
Technical specifications
Attributes
Material
Brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
3.09
excl. VAT
/
Each
Ā£
3.71
incl. VAT
Delivery usually within (
24
) days
Add to cart
Create PDF from product
Check our products from related categories
SMC KFH06-03 INSERT FITTING
MECALINE 859099 ORIENTABLE STRAIGHT FITTING 8/6-R1/8IN
MECALINE 859247 MALE ORIENTABLE TEE 10/8-G1/4IN
NORGREN 36050110 22MM OD TUB SLEEVE UNIVERSAL
SMC KFH12N-04 MALE CONN INSERT FITTING
MECALINE NUT 14 859044
NORGREN 36053028 STR M ADAPTER
MECALINE 859310 WASHER BI-MATERIAL B 1/4
MECALINE 859052 PLUG 8
SMC KFG2L1210-02S INSERT FITTING
MECALINE 859160 ORIENTABLE STRAIGHT FITTING + SPRING 6/4-M12X1
SMC KFG2L1075-03S INSERT FITTING
MECALINE 859293 DOUBLE BANJO 8/6-1/2
MECALINE 858906 NUT 6/4-M8X0 75
MECALINE 858597 MALE TEE 5X3 5X3 R1/8IN