MECALINE 858586 NON ORIENTABLE ELBOW 8X6 - 8X6-R1/2IN
MALE TAPER ELBOW PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:858586
Rubix:216A2331
EAN:3660338136566

Documents
Product details : MECALINE 858586 NON ORIENTABLE ELBOW 8X6 - 8X6-R1/2IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | r1/2 '' |
|---|---|
| Connecting diameter 2 | 8 mm |
| Material | nickel-plated brass |
| Type of threading | conical |
Show UNSPSC/ECL@SS
£ 6.09 excl. VAT
/ Each
£ 7.31 incl. VAT
- Usually arrives within 14 working days
