Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859099 ORIENTABLE STRAIGHT FITTING 8/6-R1/8IN
MECALINE 859099 ORIENTABLE STRAIGHT FITTING 8/6-R1/8IN
SWIVEL MALE PARALLEL STRAIGHT PUSH-ON FITTING
References
mecaline:
859099
rubix:
216A2393
ean:
3660338141386
Technical specifications
Connecting diameter
G1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859099 ORIENTABLE STRAIGHT FITTING 8/6-R1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
G1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.79
excl. VAT
/
Each
£
4.55
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SMC KFT10U-02 FITTING
MECALINE 859253 FITTING BRANCH 8/6-R1/4IN
MECALINE 734343 MALE TEE 8X6 R1/4IN
MECALINE 859400 TEE FITTING 12-R3/8IN
MECALINE 858566 MALE STRAIGHT FITTING 5X3R1/8IN
MECALINE 862080 FERULE 4MM
SMC KFH10N-02-X2 INSERT FITTING
SMC KFV12N-02-X2 INSERT FITTING
MECALINE 858615 ELBOW FITTING 14-R1/2IN
MECALINE 859413 STRAIGHT FEMALE FITTING 10-1/4
MECALINE 859474 BRANCH FITTING 8 R3/8IN
MECALINE 859303 WASHER BI-MATERIAL A 1/4
MECALINE 858581 CROSS UNION 12X10
SMC KFG2T1613-03S INSERT FITTING
SMC KFH10N-04-X2 INSERT FITTING