MECALINE 859616 FEMALE STRAIGHT FITTING 14-1/2
FEMALE STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859616
Rubix:216A2565
EAN:3660338146114

Documents
Product details : MECALINE 859616 FEMALE STRAIGHT FITTING 14-1/2
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | g1/2 '' |
|---|---|
| Connecting diameter 2 | 14 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 12.81 excl. VAT
/ Each
£ 15.37 incl. VAT
- Usually arrives within 14 working days
