MECALINE 869376 NON ORIENTABLE ELBOW 8X6-R1/4IN
MALE TAPER ELBOW PUSH-ON FITTING
See technical informationSee documentsReferences
Superseded Ref:734330
Mecaline:869376
Rubix:216A2332
EAN:3660338231186

Documents
Product details : MECALINE 869376 NON ORIENTABLE ELBOW 8X6-R1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | r1/4 '' |
|---|---|
| Connecting diameter 2 | 8 mm |
| Material | nickel-plated brass |
| Type of threading | conical |
Show UNSPSC/ECL@SS
£ 4.58 excl. VAT
/ Each
£ 5.50 incl. VAT
- In stock: Next day delivery
