Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859263 SINGLE BANJO 5/3-1/8
MECALINE 859263 SINGLE BANJO 5/3-1/8
SINGLE BANJO BODY PUSH-ON FITTING
References
mecaline:
859263
rubix:
216A2400
ean:
3660338142864
Technical specifications
Connecting diameter
1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
5 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859263 SINGLE BANJO 5/3-1/8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
5 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.40
excl. VAT
/
Each
£
2.88
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
MECALINE 859658 REDUCER 14-12
MECALINE 859020 OLIVE 16 S
MECALINE 859261 SINGLE BANJO 4/2 7-M5
SMC KFG2L1209-03S INSERT FITTING
MECALINE 869415 ELBOW FITTING 10 R1/4IN
SMC KFF12N-02 FITTING
MECALINE 859153 ORIENTABLE FITTING WITH SPRING FOR HOSE 12/8 R3/8IN
SMC KFG2L1613-04S INSERT FITTING
MECALINE 858608 STRAIGHT MALE FITTING 14 - R1/2IN
MECALINE 859527 MALE ELBOW 2 2R3/4IN R
MECALINE 858588 NON ORIENTABLE ELBOW 10X8 - 10X8 R1/2IN
MECALINE 859299 DOUBLE BANJO 12/10-G1/2IN
MECALINE 859643 BANJO FITTING MALE ADJUSTABLE 6-G1/4IN
MECALINE 859128 METRIC MALE STRAIGHT FITTING 6/4-M12X1
MECALINE 859294 DOUBLE BANJO 10/8-1/8