• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. ZEROBURN FPS302R FIX SADDLE RED 7.0-7.5MM PACK OF 50

ZEROBURN FPS302R FIX SADDLE RED 7.0-7.5MM PACK OF 50

Double Cable Saddle Red

See technical information

References

Zeroburn:FPS302R
Rubix:234A5862
brand logo
brand logo

Technical specifications

Typedouble

Product details : ZEROBURN FPS302R FIX SADDLE RED 7.0-7.5MM PACK OF 50


Suitable for fire cable
Zero halogen
Low Smoke
Double cable saddle

Technical specifications


Attributes
Typedouble
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

LEGRAND 036951 ATLANTIC 300X300X160 (H)300 MM X (W)300 MM X (D)160 MMTAMLEX TGBT44 100MM X TURNBUCKLE 90 GUSSET BEND (H)100 MM (W)1SPARTEX 887755 UK - FAST USB CHARGER 5V2AMARSHALL-TUFFLEX MDLB2WH RECTANGULAR BOX 2G 6-14MM WHITE (D)34 MMCABLOFIL MRFB100PG 100MM 90 FLAT BEND (W)100 MM X (D)25 MMENGEX ACCESSORIES 611032 IP1.5M 1.5X12MM INS. TERM PIN RED PACK OF 100PERMAPLUG ELS13W 13A 1 GANG TRAILING SOCKET WHITE (L)90 MM XRONBAR 57EXCLBLK 5-7MM EXPANDABLE CLIPS BLACK BOX OF 100PHILEX 32007HS AUTO TRIM IMPACT INSERTION TOOLTAMLITE TPC-622 2 POLE 450V 32A TERMINAL CLAMP CONNECTOR (L)21.5 MM XTAMLEX TGBN44 100MM X TURNBUCKLE 90 GUSSET BEND (H)100 MM (W)1ENGEX ACCESSORIES GX01119 7.0MM ROUND CLIP BLACK PACK OF 100MENNEKES 9351UK 32A SOCKETTAMLEX TGTT22 50MM X TURNBUCKLE GUSSET TEE - TOP (H)50 MM (W)50SCHNEIDER ELECTRIC 2032011 TC7-10 ROUND CLIPS WHITE PACK OF 100
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap