SPARTEX 887755 UK - FAST USB CHARGER 5V2A
FAST USB CHARGER 5V2A
See technical informationSee documentsReferences
Spartex:887755
Rubix:232A6472
EAN:3660338411281
Documents
Product details : SPARTEX 887755 UK - FAST USB CHARGER 5V2A
Applications
Storage Temperature and Relative Humidity : -20℃ to +60℃
Operating Temperature 0℃ to +35℃
Operating Temperature 0℃ to +35℃
Technical specifications
Attributes
| Type | spartex 887755 uk - fast usb charger 5v2a |
|---|
Show UNSPSC/ECL@SS
£ 29.23 excl. VAT
/ Each
£ 35.08 incl. VAT
- In stock: Next day delivery


