Zeroburn
Filter Options
Categories
maintenance & repairs (17)
fasteners, adhesives & tapes (1)
1Brand
zeroburn
(18)
18 Product(s) with 18 variant(s):
ZEROBURN FPS302R FIX SADDLE RED 7.0-7.5MM PACK OF 50
- zeroburn:FPS302R
- rubix:234A5862
- Delivery usually within ( 3 ) days
- Type:double
ZEROBURN FSZ40 TRUNKING CLIP UP TO 40MM - QTY (L)20 MM X (H)20 MM X (W
- zeroburn:FSZ40
- rubix:234A5867
- Delivery usually within ( 3 ) days
- Type:40 mm
ZEROBURN FPS342W FIX SADDLE WHT 7.5-10MM PACK OF 50
- zeroburn:FPS342W
- rubix:234A5861
- Delivery usually within ( 3 ) days
- Type:7,5 - 10 mm
ZEROBURN FSZ50 TRUNKING CLIP UP TO 50MM - QTY (L)20 MM X (H)30 MM X (W
- zeroburn:FSZ50
- rubix:234A5868
- Delivery usually within ( 3 ) days
- Type:50 mm
ZEROBURN FSZCC25W CONDUIT CLIP WHITE 25MM- QTY 20 (DIA)25 MM PACK OF 2
- zeroburn:FSZCC25W
- rubix:234A5865
- Delivery usually within ( 3 ) days
- Type:25 mm
ZEROBURN FPS302W FIX SADDLE WHT 7.0-7.5MM PACK OF 50
- zeroburn:FPS302W
- rubix:234A5863
- Delivery usually within ( 3 ) days
- Type:7,0 - 7,5 mm
ZEROBURN FSZF40 FLAT CLIP UP TO 40MM - QTY 50 (L)110 MM X (H)30 MM X (
- zeroburn:FSZF40
- rubix:234A5870
- Delivery usually within ( 3 ) days
- Type:40 mm
£ 19.84 excl. VAT
/ Each
ZEROBURN FSZCC20W CONDUIT CLIP WHITE - QTY 20 (DIA)20 MM PACK OF 20
- zeroburn:FSZCC20W
- rubix:234A5864
- Delivery usually within ( 3 ) days
- Type:20 mm
£ 20.19 excl. VAT
/ Each
ZEROBURN FSZF30 FLAT CLIP UP TO 30MM - QTY 100 (L)56 MM X (H)8 MM X (W
- zeroburn:FSZF30
- rubix:234A5869
- Delivery usually within ( 3 ) days
- Type:flat 30 mm
£ 24.67 excl. VAT
/ Each
ZEROBURN FSZF50 FLAT CLIP UP TO 50MM - QTY 50 (L)165 MM X (H)35 MM X (
- zeroburn:FSZF50
- rubix:234A5871
- Delivery usually within ( 3 ) days
- Type:50 mm
£ 25.73 excl. VAT
/ Each
ZEROBURN FSZSC1TR STAG CLIP 6-8MM TWIN RED 50PK PACK OF 50
- zeroburn:FSZSC1TR
- rubix:234A5859
- Delivery usually within ( 3 ) days
- Type:double
£ 29.05 excl. VAT
/ Each
ZEROBURN FSZSC1R STAG CLIP 6-8MM SINGLE RED 50PK PACK OF 50
- zeroburn:FSZSC1R
- rubix:234A5858
- Delivery usually within ( 3 ) days
- Type:single 6 to 8 mm
£ 29.05 excl. VAT
/ Each
ZEROBURN FSZ30 TRUNKING CLIP UP TO 30MM - QTY (L)23 MM X (H)8 MM X (W)
- zeroburn:FSZ30
- rubix:234A5866
- Delivery usually within ( 3 ) days
- Type:30 mm
£ 40.04 excl. VAT
/ Each
ZEROBURN FPW415E FIRE PERFORMANCE 4C 1.5MM WHITE 100M RE (L)100 M
- zeroburn:FPW415E
- rubix:234A5854
- Delivery usually within ( 3 ) days
- Voltage:300 V
- Cable length:100 m
- Cable length:100 m
£ 346.50 excl. VAT
/ Each
ZEROBURN FPR415E FIRE PERFORMANCE 4C 1.5MM RED 100M REEL (L)100 M
- zeroburn:FPR415E
- rubix:234A5852
- Delivery usually within ( 3 ) days
- Voltage:300 V
- Cable length:100 m
- Cable length:100 m
£ 346.50 excl. VAT
/ Each
ZEROBURN FPW425E FIRE PERFORMANCE 4C 2.5MM WHITE 100M REE (L)100 M 100
- zeroburn:FPW425E
- rubix:234A5855
- Delivery usually within ( 3 ) days
- Voltage:300 V
- Cable length:100 m
- Cable length:100 m
£ 459.55 excl. VAT
/ Each
ZEROBURN FPR425E FIRE PERFORMANCE 4C 2.5MM RED 100M REEL (L)100 M
- zeroburn:FPR425E
- rubix:234A5856
- Delivery usually within ( 3 ) days
- Voltage:300 V
- Cable length:100 m
- Cable length:100 m
£ 459.55 excl. VAT
/ Each
ZEROBURN FPTCS FIRE PERFOR TRUNKING CLIP SCREW (L)40 MM X (W)5.1 MM PA
- zeroburn:FPTCS
- rubix:234A5851
- Delivery usually within ( 3 ) days
- Length:40 mm
- Material/finishing:Zinc
- Metrical diameter:M5
















