• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. RONBAR 57EXCLBLK 5-7MM EXPANDABLE CLIPS BLACK BOX OF 100

RONBAR 57EXCLBLK 5-7MM EXPANDABLE CLIPS BLACK BOX OF 100

Cable Clip

See technical information

References

Ronbar:57EXCLBLK
Rubix:234A5908
brand logo
brand logo

Technical specifications

Typecable clip
See all Specifications

Product details : RONBAR 57EXCLBLK 5-7MM EXPANDABLE CLIPS BLACK BOX OF 100


5-7mm Expandable Clips Black

Technical specifications


Attributes
Typecable clip
Modelexcl
Show UNSPSC/ECL@SS
£ 4.36 excl. VAT
/ Each
£ 5.23 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

CABLOFIL MGIP66AGL 150150 IP GUSSET TOP LID BEND (L)205 MM X (H)150 MM9300 WALL SOCKET IP67 16A 3P 110V 4HMENNEKES 5601306G 16A 3P 230V INTERLOCKED SOCKETCEMBRE TERMINALS BLUE 3MM FORK PACK OF 100 BF-U3MCG CXN165P415W25 CONNEXS 16A 3P+N+E 415V WALL SOCKET C/W (H)138 MM XENGEX ACCESSORIES 635005 CTS10 CRIMP-PAK COPPER TUBE SPLICES (L)25 MMLEGRAND EARTH TERMINAL 4MM 037171CABLOFIL MGIP44CGL 100100 IP GUSSET O/S LID BEND (L)205 MM X (H)100 MMTAMLEX TRE22 50X50 TURNBUCKLE GALV TRUNKING 3M LONG (L)3 M X (H)50 MMENGEX ACCESSORIES 611035 CRIMP-PAK INS TERM PUSH ON RED 1.5MM IPO PACKTAMLITE TPC-623 3 POLE 450V 32A TERMINAL CLAMP CONNECTOR (L)21.5 MM XBRITCLIP EP52021407 CR412 BAG 25 4-7MM SNAP CLIP PACK OF 25PHILEX 70257R STANDARD RJ45 COUPLERBIRKETT CABLE JOINTS TOR25 JOINT (L)256 MM X (DIA)39 (W)71MARSHALL-TUFFLEX FCMTRS50 FIRE CLIP INTERNAL MTRS50
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap