TAMLEX TGTT22 50MM X TURNBUCKLE GUSSET TEE - TOP (H)50 MM (W)50
Steel Turnbuckle Trunking
See technical informationSee documentsReferences
Tamlex:TGTT22
Rubix:234A6905

Documents
Product details : TAMLEX TGTT22 50MM X TURNBUCKLE GUSSET TEE - TOP (H)50 MM (W)50
50MM X 50MM Turnbuckle Gusset Tee - Top (H)50 mm x (W)50 mm
Technical specifications
Attributes
| Type | turnbuckle gusset tee top lid |
|---|---|
| Model | tgt |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 16.64 excl. VAT
/ Each
£ 19.97 incl. VAT
- Delivery usually within ( 3 ) days
