SMC KQ2U04-01AS BRASS FITTING 1/8 THREAD I 4 TUBE
Y Branch Fitting
See technical informationSee documentsReferences
SMC:KQ2U04-01AS
Rubix:123A8208
Manufacturer :KQ2U04-01AS
EAN:3618036046991

Documents
Product details : SMC KQ2U04-01AS BRASS FITTING 1/8 THREAD I 4 TUBE
Plug-in Coupling White Color - Y-Stub
•Branch "Y".
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Applicable Tube O.D.: ø 4
Port Size: 1/8
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Applicable Tube O.D.: ø 4
Port Size: 1/8
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)
Strengths
Suitable for nylon and urethane hoses
Applicable for both vacuum and overpressure applications
Disconnect collar allows easy removal of hose without damaging the hose
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and overpressure applications
Disconnect collar allows easy removal of hose without damaging the hose
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Material | a (brass) |
| Connection 1 | 1/8 |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 51.20 excl. VAT
/ 10 pieces
£ 61.44 incl. VAT
- Delivery usually within ( 4 ) days