Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859896 DOUBLE BANJO FIT 2 HEADS DIA MM 4-G1/8
MECALINE 859896 DOUBLE BANJO FIT 2 HEADS DIA MM 4-G1/8
Double circular banjo coupler 2 ports
References
mecaline:
859896
rubix:
216A1770
ean:
3660338148620
Technical specifications
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859896 DOUBLE BANJO FIT 2 HEADS DIA MM 4-G1/8
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/8
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.24
excl. VAT
/
Each
£
5.09
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
FESTO 160518 PUSH-IN L-FITTING QSL-V0-3/8-10
FESTO 558831 PUSH-IN L-FITTING
NORGREN 101151028 PFIT 10MM-R1/4STR STEM ADAPTER
NORGREN C00841000 PFITC 10MM STEM Y CONECTOR
SMC KQ2W10-02AS-X35 ONE-TOUCH FITTING
FESTO 11948 BARBED FITTING CN-1/4-PK-6
AVENTICS 1823391593
FESTO 153202 MULTIPLE DISTRIBUTOR QST3-3/8-10-8
SMC LQ3U4A-R1 POLYURETHANE TUBING
NORGREN 101150618 PFIT 6MM-R1/8 STR STEM ADAPTER
SMC KGL06-99 90 DEG STEM ELBOW FITTING
FESTO 3712 QUICK CONNECTOR ACK-1/4-PK-6
NORGREN C01880638 SWIVEL Y ADAPTER MALE
SMC KQ2VT12-02AS BRASS FITTING 1/4 MALE THREAD I 12 TUBE
NORGREN C02681248 SWIVEL SIDE TEE ADAPTER