Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 101151028 PFIT 10MM-R1/4STR STEM ADAPTER
NORGREN 101151028 PFIT 10MM-R1/4STR STEM ADAPTER
Pneumatic plug-in fitting Norgren
References
norgren:
101151028
rubix:
115A4438
Technical specifications
Material
Nickel Plated Brass
Product details
Technical specifications
Product details : NORGREN 101151028 PFIT 10MM-R1/4STR STEM ADAPTER
Straight screw-in plug connection 10-r1/4 Pneufit
Technical specifications
Attributes
Material
Nickel Plated Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.23
excl. VAT
/
Each
£
7.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC KCL08-01S FITTING
FESTO 164201 PUSH-IN T-FITTING CRQST-M5-6
NORGREN 100291400 BULKHEAD CONNECTOR
SMC KQ2VT08-04AS BRASS FITTING 1/2 MALE THREAD I 8 TUBE
MECALINE 853344 MALE TEE MM 3-M5
SMC KRL08-03S FITTING
SMC KQ2W06-99A-X35 ONE-TOUCH FITTING
SMC KQ2LU04-00A MALE FITTING I 4 TUBE
FESTO 153025 PUSH-IN FITTING QSF-1/8-8-B
SMC KQ2F06-02A1 ONE-TOUCH FITTING
NORGREN C01670638 PFITC 6MM-R3/8 SWIVEL TEE
FESTO 15871 BARBED FITTING CN-M3-PK-2
NORGREN C02471038 PFITC 10MM-G3/8 90 SWIV ELBOW
SMC KQ2S08-01N ONE-TOUCH FITTING
AVENTICS 1823373049