References
Festo:CN-1/4-PK-6
Rubix:123A4011
Manufacturer :11948
EAN:4052568021269

Documents
Product details : FESTO 11948 BARBED FITTING CN-1/4-PK-6
Barbed fitting CN-1/4-PK-6 For plastic tubing PAN, PUN, PP, PU, PR, with sealing ring Nominal size=5,3 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x18x18 mm |
|---|---|
| Logistic Weight | 6,15 g |
| Material | aluminium |
| Connection 1 | g 1/4 |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 23.30 excl. VAT
/ 10 pieces
£ 27.96 incl. VAT
- Delivery usually within ( 26 ) days