Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859902 DOUBLE BANJO FIT 2 HEADS DIA MM 8-G3/8
MECALINE 859902 DOUBLE BANJO FIT 2 HEADS DIA MM 8-G3/8
Double circular banjo coupler 2 ports
References
mecaline:
859902
rubix:
216A1775
ean:
3660338148682
Technical specifications
Material
Body in H polymer/nickel-plated brass
Connection 1
G3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859902 DOUBLE BANJO FIT 2 HEADS DIA MM 8-G3/8
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
Material
Body in H polymer/nickel-plated brass
Connection 1
G3/8
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.04
excl. VAT
/
Each
£
9.65
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
NORGREN 102670618 PFIT 6MM-G1/8 SWIVEL TEE ADPT
FESTO 153261 PUSH-IN SLEEVE QSH-16-12
NORGREN C00221210 PFITC 12-10MM STEM UNION CONN
FESTO 578387 PUSH-IN T-CONNECTOR NPQH-T-Q8-Q6-P10
SMC KGC06-00 FITTING
SMC KQB2T08-G03 ONE-TOUCH FITTING
MECALINE 858707 FLOW REG METER-IN MM 10 G1/4IN
SMC KQG2W10-04S ONE-TOUCH FITTING SUS 316
LEGRIS LF3000 FITTING 3121 06 10
MECALINE 859966 TRIPLE BRANCH 4 - R1/4
SMC KQG2U06-00 STAINLESS STEEL ONE-TOUCH FITTING
LEGRIS SWIVEL FITTING 3159 08 13
FESTO 133041 PUSH-IN FITTING
AVENTICS 1823391604
SMC KQ2L08-G02A ONE-TOUCH FITTING