Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859966 TRIPLE BRANCH 4 - R1/4
MECALINE 859966 TRIPLE BRANCH 4 - R1/4
3 port manifold TECHNOPOLYMER
References
mecaline:
859966
rubix:
216A2150
ean:
3660338149276
Technical specifications
Material
body in h polymer
Connection 1
r1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859966 TRIPLE BRANCH 4 - R1/4
Pressure: 15 bars.
Operating temperature: -20 to +80°C.
The dedicated Mecaline seal is guaranteed for 3 assemblies/disassemblies..
H polymer body
Technical specifications
Attributes
Material
body in h polymer
Connection 1
r1/4
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.03
excl. VAT
/
Each
£
10.84
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
FESTO 153317 PUSH-IN FITTING QSM-M5-6-I
FESTO 153438 PUSH-IN L-FITTING,SELF-SEALING QSKL-1/2-12
NORGREN M012A0418 FITTING
SMC KQ2N12-99 NIPPLE I 12 TUBE
NORGREN C00290800 PFITC 8MM BULKHEAD UNION
SMC KQ2T06-08A-X35 ONE-TOUCH FITTING
SMC KQ2W06-U01A-X35 ONE-TOUCH FITTING
FESTO 570451 PUSH-IN FITTING
FESTO 177694 PUSH-IN L-CONNECTOR CQL-22
FESTO 153406 PUSH-IN FITTING, ROTATABLE QSR-3/8-8
NORGREN 100400500 PFIT 5MM ELBOW CONNECTOR
SMC KQG2H23-02S ONE-TOUCH FITTING SUS 316
SMC KQ2H09-34AS BRASS FITTING NPT 1/8 MALE THREAD I 5/16 TUBE
FESTO 153084 PUSH-IN L-FITTING, LONG QSLL-3/8-12
FESTO 186343 PUSH-IN T-FITTING QST-V0-G3/8-10