References
Aventics:1823391604
Rubix:273A0260


Technical specifications
| Material | acrylonitrile butadiene rubber (seal);stainless steel (tooth lock washer);nickel-plated brass (housing, release ring) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : AVENTICS 1823391604
Ring socket
Technical specifications
Attributes
| Material | acrylonitrile butadiene rubber (seal);stainless steel (tooth lock washer);nickel-plated brass (housing, release ring) |
|---|---|
| Connection 1 | g 3/8 |
| Profile | qr2-s-rt1 |
| Connection 2 | 8 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 4.72 excl. VAT
/ Each
£ 5.66 incl. VAT
- Usually arrives within 14 working days