FESTO 132643 PUSH-IN FITTING CRQS-1/8-4

Push-in L-fitting

See technical informationSee documents

References

Festo:CRQS-1/8-4
Rubix:214A3489
Manufacturer :132643
EAN:4052568028206
CRQS-1/8-4 Push-in fitting

Technical specifications

Materialhigh alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw)
Connection 1r 1/8
See all Specifications

Documents

Product details : FESTO 132643 PUSH-IN FITTING CRQS-1/8-4


Push-in fitting CRQS-1/8-4 male thread with external Hexagon. Size=Standard, Nominal size=2,5 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight10,3 g
Materialhigh alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw)
Connection 1r 1/8
Profilestandard
Connection 24
£ 26.28 excl. VAT
/ Each
£ 31.54 incl. VAT
  • Delivery usually within ( 8 ) days