Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859914 DOUBLE BANJO FIT 3 HEADS DIA MM 8-G1/8
MECALINE 859914 DOUBLE BANJO FIT 3 HEADS DIA MM 8-G1/8
Double circular banjo coupler 3 ports
References
mecaline:
859914
rubix:
216A1781
ean:
3660338148798
Technical specifications
Material
Body in H polymer
Connection 1
G1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859914 DOUBLE BANJO FIT 3 HEADS DIA MM 8-G1/8
Pressure: 15 bar. Operating temperature: -20 to +80°C .
H polymer body
Technical specifications
Attributes
Material
Body in H polymer
Connection 1
G1/8
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.76
excl. VAT
/
Each
£
8.11
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
FESTO 153232 MULTIPLE DISTRIBUTOR QSLV4-1/8-6
NORGREN 430401600 16MM ELBOW CONN
NORGREN C00490800 PFITC 8MM BULKHEAD UNION ELBOW
SMC KQG2W10-03S ONE-TOUCH FITTING SUS 316
SMC KQ2V08-G02A ONE-TOUCH FITTING
SMC KQ2VS06-M5A-X35 ONE-TOUCH FITTING
SMC KQ2W06-G02N ONE-TOUCH FITTING
MECALINE 859968 TRIPLE BRANCH 6 - R1/4
FESTO 1489336 FITTING
SMC KPR06-08 CLEAN ONE-TOUCH FITTINGS
SMC KQ2ZD10-03NS ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3180-10-00
SMC KQB2L08-G02 ONE-TOUCH FITTING
SMC KGL16-00 FITTING
SMC LQ1L35-M FITTING