TIMKEN 687-90065 TAPERED ROLLER BEARING ASSEMBLY
Double cup taper roller bearing
See technical informationReferences
Timken:687-90065
Rubix:106A3028
Manufacturer :100053867
EAN:0053893079271


Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 168.275 mm |
| Width | 92.075 mm |
Product details : TIMKEN 687-90065 TAPERED ROLLER BEARING ASSEMBLY
With the ability to support high radial and axial loads, Timken® high-performance double-row tapered roller bearings are designed to offer the greatest durability in the most compact spaces
Preset spacer assemblies allow faster installation by eliminating the bearing clearance adjustment procedure
Preset spacer assemblies allow faster installation by eliminating the bearing clearance adjustment procedure
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 107,95x171,45x171,45 mm |
|---|---|
| Package weight | 6920 g |
| Inner diameter | 101.6 mm |
| Outer diameter | 168.275 mm |
| Width | 92.075 mm |
Show UNSPSC/ECL@SS
£ 831.96 excl. VAT
/ Each
£ 998.35 incl. VAT
- Delivery usually within ( 7 ) days




