TIMKEN 78537-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
See technical informationReferences
Timken:78537
Rubix:105A4894
Manufacturer :100083496
EAN:0053893403281


Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 23.52 mm |
Product details : TIMKEN 78537-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 146,2532x146,2532x30,3276 mm |
|---|---|
| Package weight | 731,2 g |
| Inner diameter | 63.5 mm |
| Outer diameter | 136.525 mm |
| Width | 23.52 mm |
| Weight | 0.76 kg |
| Series | 78000 |
| Type of bearing | tapered roller bearing – outer ring (ts, single bearing) |
| Basic dynamic load, axial - Ca | 90900 N |
Show UNSPSC/ECL@SS
£ 99.64 excl. VAT
/ Each
£ 119.57 incl. VAT
- Usually arrives within 14 working days




