Timken Tapered Roller Bearing 3700
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 93.26 mm |
Width | 30.16 mm |
Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
---|---|
Package weight | 552,9 g |
Inner diameter | 50.8 mm |
Outer diameter | 93.26 mm |
Width | 30.16 mm |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days