GPC ALT-502103 DOUBLE DECKER - 3 TREAD SILVER/BLACK/RED


Double Decker Aluminium Stepladder with Tool Tray

References
gpc industries:ALT-502103
rubix:245A0581
brand logo
brand logo
Technical specifications
Number of levels3
Weight3.8 kg
Typestepladder

Product details : GPC ALT-502103 DOUBLE DECKER - 3 TREAD SILVER/BLACK/RED


  • Certified to EN 131 Professional with a 5 Year Guarantee
  • Unit incorporates a toolholder, bucket hook & screwtray
  • Large rubber anti-slip feet for increased stability
  • A quality professional aluminium stepladder, light enough to facilitate easy movement & transportation
  • The aluminium platform featured a red safety strip - indicator for maximum recommended step height & protective edges to prevent cuts & grazes
  • Patented large double step underneath the platform helps give safe & comfortable standing
  • Complete with heavy-duty sturdy feet to make this a superior, professional stepladder

Technical specifications


Attributes
Number of levels3
Weight3.8 kg
Typestepladder
Show UNSPSC/ECL@SS
£ 164.14 excl. VAT
/ Each
£ 196.97 incl. VAT
  • Delivery usually within ( 4 ) days