TB DAVIES 6 TREAD PUNCHED BRITISH STANDARD MOBILE SAFETY STEP 2017-006
TB Davies Mobile Safety Step (Punched)
See technical informationSee documentsReferences
TB Davies:2017-006
Rubix:2546487
EAN:5060169481077
Documents
Product details : TB DAVIES 6 TREAD PUNCHED BRITISH STANDARD MOBILE SAFETY STEP 2017-006
Kitemarked and tested by BSI to EN131-7, these steps are constructed from strong tubular mild steel with double handrail, toe-boarded platform and enclosed guardrail for assured working and stock picking in commercial environments. Available in a range of sizes with an all-metal punched tread for maximum grip.
Strengths
Large 560 x 400mm top platform tread to comfortably work from
Locking device and anti-ascent bar - Please note 10 tread & above supplied in 2 parts
Easy one user manoeuvrability on 4 x rolling wheels
Optional extras available for full customisation
Not suitable for outdoor use
Locking device and anti-ascent bar - Please note 10 tread & above supplied in 2 parts
Easy one user manoeuvrability on 4 x rolling wheels
Optional extras available for full customisation
Not suitable for outdoor use
Applications
Strong traditional steel warehouse steps ideal for commercial applications
Technical specifications
Attributes
| Maximum working height | 3.1 m |
|---|---|
| Weight | 62 kg |
| Platform height | 1.5 m |
Show UNSPSC/ECL@SS
£ 771.59 excl. VAT
/ Each
£ 925.91 incl. VAT
- Usually arrives within 14 working days

