References
Bahco:A7410DZ-1/2
Rubix:401A5506
EAN:7314153006301

Documents
Product details : BAHCO A7410DZ-1/2 SWIVEL SOCKET 3/8AEROSPACE
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Imperial, sizes in inches
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Imperial, sizes in inches
Standards: ISO 1174 and DIN 3120
Strengths
3/8" Square Drive Swivel Sockets with Imperial Bi-Hex Profile
Technical specifications
Attributes
| Logistic Weight | 65 g |
|---|---|
| Length | 55.9 mm |
| Finishing | polished |
| Weight | 60 g |
Show UNSPSC/ECL@SS
£ 36.85 excl. VAT
/ Each
£ 44.22 incl. VAT
- Delivery usually within ( 14 ) days
