References
Gedore:D 19 3/4W
Rubix:114A6743
Manufacturer :6138430
EAN:4010886613849


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 19.05 mm |
| Length | 44.5 mm |
Product details : GEDORE 3/4W-1/2 DRIVESOCKET D 19 3/4W
Socket 1/2" 3/4 W Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 225 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 19.05 mm |
| Length | 44.5 mm |
| Finishing | chromed |
| Weight | 225 g |
Show UNSPSC/ECL@SS
£ 16.99 excl. VAT
/ Each
£ 20.39 incl. VAT
- Delivery usually within ( 8 ) days