References
Elora:00898
Rubix:381A5556
Manufacturer :00898
EAN:5010559008988


Technical specifications
| Square drive adapter | 20 (3/4'') '' |
|---|---|
| Diameter | 55 mm |
| Length | 7.6 mm |
Product details : ELORA 00898 55MM BI-HEX SOCKET 3/4DRIVE
Professional Quality, sockets manufactured from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Chamfered end allows positive nut location and entry. Hole for driving accessory with locking pin. Some socket sizes have knurled band for extra hand grip. Sold loose.
Technical specifications
Attributes
| Square drive adapter | 20 (3/4'') '' |
|---|---|
| Diameter | 55 mm |
| Length | 7.6 mm |
| Square | 20 mm |
| Diameter (inch) | 2.165 '' |
| Finishing | satin/chrome |
| Weight | 1.11 g |
Show UNSPSC/ECL@SS
£ 56.01 excl. VAT
/ Each
£ 67.21 incl. VAT
- Delivery usually within ( 7 ) days