References
Timken:TSNG 528
Rubix:103A9468
Manufacturer :TSNG528
EAN:0087796317093

Documents
Product details : TIMKEN TSNG528 DOUBLE LIP SEAL
Bearing support
Technical specifications
Attributes
| Type | double lip seal |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 184 mm |
| Width | 14 mm |
| Series | tsng |
| Material | cast iron |
Show UNSPSC/ECL@SS
£ 30.50 excl. VAT
/ Each
£ 36.60 incl. VAT
- Usually arrives within 14 working days
